Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Circular Fixed-Quantity Filter-Paper No.3

Caution
It is not resistant to dimethylsulfoxide.
Purpose
Soil experiment, cement experiment, plant food experiment, mineral experiment
Bursting Strength (kPa)
49
Water Absorbing Capacity (cm)
7.5
Filtered Water Time (s)
130
pH Range
0 to 12
Weight (g /m2)
113
Maximum Temperature (Degree C)
120
Particle Maintenance Ability (microm)
5
Thickness (mm)
0.23
Specification
1 Pack:100 Sheets
...see all
Product Options
ADD TO CART
JIS Standard Ash Content Compatible Funnel Caliber Diameter (mm) Diameter (phi cm) Diameter (phi mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Ash Content Compatible Funnel Caliber Diameter (mm) Diameter (phi cm) Diameter (phi mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.0001 60 12.5 125 567-40-02-05   1Box(100Sheet) 1 1301125 02925027 23.54 SGD
In stock
- 0.0001 50 9 90 567-40-02-03   1Box(100Sheet) 1 1301090 02925002 15.97 SGD
In stock
- 0.0001 90 18.5 185 567-40-02-07   1Box(100Sheet) 1 1301185 02925045 51.61 SGD
In stock
- 0.01% 30 5.5 55 567-40-02-01 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1301055 02924984 12.61 SGD
Shipped after 2017-05-08
- 0.01% 70 15 150 567-40-02-06   1Box(100Sheet) 1 1301150 02925036 34.00 SGD
In stock
- 0.01% 45 7 70 567-40-02-02 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1301070 02924993 12.89 SGD
Shipped after 2017-05-08
- 0.01% 60 11 110 567-40-02-04 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1301110 02925011 18.81 SGD
Shipped after 2017-05-08
ADD TO CART

Related Products