Buy more than* S$200* and get FREE SHIPPING

Circular Fixed-Quantity Filter-Paper No.5A

5.00 (1)
Bursting Strength (kPa)
61
Water Absorbing Capacity (cm)
9.5
Filtered Water Time (s)
60
Weight (g /m2)
97
Maximum Temperature (Degree C)
120
Particle Maintenance Ability (microm)
7
Thickness (mm)
0.22
...see all
Product Options
ADD TO CART
Diameter (phi cm) Diameter (phi mm) TGK Product Number Specification Ash Content Compatible Funnel Caliber Diameter (mm) pH Range JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi cm) Diameter (phi mm) TGK Product Number Specification Ash Content Compatible Funnel Caliber Diameter (mm) pH Range JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18.5 185 567-40-02-27 1 Pack:100 Sheets . 0.0001 90 0 - 12 JIS P 3801 5A species 1Box(100Sheet) 1 1511185 02925185 66.56 SGD
In stock
5.5 55 567-40-02-21 1 Pack:100 Sheets 0.01% 30 0 to 12 JIS P 3801 5A species 1Box(100Sheet) 1 1511055 02925124 13.08 SGD
In stock
12.5 125 567-40-02-25 1 Pack:100 Sheets 0.01% 60 0 to 12 JIS P 3801 5A species 1Box(100Sheet) 1 1511125 02925167 31.96 SGD
In stock
7 70 567-40-02-22 1 Pack:100 Sheets . 0.01% 45 0 - 12 JIS P 3801 Class 5A 1Box(100Sheet) 1 1511070 02925133 16.83 SGD
In stock
9 90 567-40-02-23 1 Pack:100 Sheets . 0.01% 50 0 - 12 JIS P 3801 Class 5A 1Box(100Sheet) 1 1511090 02925142 19.22 SGD
In stock
11 110 567-40-02-24 1 Pack:100 Sheets . 0.01% 60 0 - 12 JIS P 3801 5A 1Box(100Sheet) 1 1511110 02925151 23.51 SGD
In stock
15 150 567-40-02-26 1 Pack:100 Sheets . 0.01% 70 0 - 12 JIS P 3801 Class 5A 1Box(100Sheet) 1 1511150 02925176 42.39 SGD
Shipped after 2017-03-07
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
quality management
5
From Japan
On 2014-10-31 14:44:56
Price is cheap.
This review is about item#02925124.

Related Products