Buy more than* S$200* and get FREE SHIPPING

Quantitative Filters Papers No.5B

5.00 (1)
Filtered Water Time (s)
195
Retained Particle Diameter (micrometer)
4
Weight (g /m2)
108
Maximum Temperature (Degree C)
120
Thickness (mm)
0.21
...see all>
Product Options
ADD TO CART
JIS Standard Diameter (phi cm) Diameter (phi mm) TGK Product Number Specification Bursting Strength (kPa) Water Absorbing Capacity (cm) Ash Content pH Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Diameter (phi cm) Diameter (phi mm) TGK Product Number Specification Bursting Strength (kPa) Water Absorbing Capacity (cm) Ash Content pH Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS P3801 5 species B 5.5 55 567-40-02-31 1 Pack:100 Sheets - - 0.0001 0 to 12 1Box(100Sheet) 1 1521055 02925194 13.99 SGD
In stock
JIS P3801 5 species B 12.5 125 567-40-02-35 1 Pack:100 Sheets 75, (wet) 12 7 0.0001 0 to 12 1Box(100Sheet) 1 1521125 02925237 32.99 SGD
In stock
JIS P3801 5 species B 11 110 567-40-02-34 1 Pack:100 Sheets - - 0.0001 0 to 12 1Box(100Sheet) 1 1521110 02925221 23.99 SGD
In stock
JIS P3801 5 species B 15 150 567-40-02-36 1 Pack:100 Sheets 75, (wet) 12 7 0.0001 0 to 12 1Box(100Sheet) 1 1521150 02925246 42.99 SGD
In stock
JIS P3801 5 or B 18.5 185 567-40-02-37 1 Pack:100 Sheets . - - 0.0001 0 - 12 1Box(100Sheet) 1 1521185 02925255 67.99 SGD
In stock
JIS P3801 5 species B 7 70 567-40-02-32 1 Pack:100 Sheets - - 0.01% 0 to 12 1Box(100Sheet) 1 1521070 02925203 16.99 SGD
In stock
JIS P3801 5 species B 9 90 567-40-02-33 1 Pack:100 Sheets - - 0.01% 0 to 12 1Box(100Sheet) 1 1521090 02925212 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For in-house test
5
From Japan
On 2017-03-27 09:26:51
I think that it is a big merit to discount with coupon even with small orders.
This review is about item#2925221.

Related Products