Buy more than* S$200* and get FREE SHIPPING

Circular quantitative filter paper No. 5C

5.00 (4)
Purpose
Fine deposits (strontium sulfate, barium sulfate, chromium acid, mercury, etc.) filtration Microbiological examination filtration
Ash Content
0.01%
Bursting Strength (kPa)
92
Water Absorbing Capacity (cm)
6
Filtered Water Time (s)
570
pH Range
0 - 12
Weight (g /m2)
118
Maximum Temperature (Degree C)
120
Particle Maintenance Ability (microm)
1
Thickness (mm)
0.22
Specification
1 Pack:100 Sheets .
...see all>
Product Options
ADD TO CART
Compatible Funnel Caliber Diameter (mm) JIS Standard Diameter (phi cm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Funnel Caliber Diameter (mm) JIS Standard Diameter (phi cm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 JIS P3801 Class 5C 5.5 567-40-02-51 1Box(100Sheet) 1 1531055 02925334 13.99 SGD
In stock
45 JIS P3801 Class 5C 7 567-40-02-52 1Box(100Sheet) 1 1531070 02925343 16.99 SGD
In stock
50 JIS P3801 Class 5C 9 567-40-02-53 1Box(100Sheet) 1 1531090 02925352 19.99 SGD
In stock
60 JIS P3801 Class 5C 11 567-40-02-54 1Box(100Sheet) 1 1531110 02925361 23.99 SGD
In stock
60 JIS P 3801 5C 12.5 567-40-02-55 1Box(100Sheet) 1 1531125 02925377 32.99 SGD
In stock
70 JIS P 3801 5C 15 567-40-02-56 1Box(100Sheet) 1 1531150 02925386 42.99 SGD
In stock
90 JIS P3801 Class 5C 18.5 567-40-02-57 1Box(100Sheet) 1 1531185 02925395 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Filtration of small precipitates of particles
5
From Japan
On 2017-05-30 19:53:14
It also traps small particles securely, it was very easy to use.
This review is about item#2925334.
Squeeze water out of ready-mixed concrete.
5
From Japan
On 2016-02-29 15:28:00
It is a thing that I always use, so I could use it with confidence. Next time I would like to try it with a different size.
This review is about item#02925352.
Water treatment plant operation management
5
From Japan
On 2015-04-22 16:08:43
Since it is a standard product, quality etc is not a problem. Motown for purchasing in Monotaro is low price and free shipping. Filter paper is a consumable item, so I'd like to ask you again next time.
This review is about item#02925395.
Inkonoka
5
From Japan
On 2013-10-30 13:52:24
Kono 5 C also has other large sizes and I want you to handle it, 240 mm is necessary.
This review is about item#02925395.

Related Products