Buy more than* S$200* and get FREE SHIPPING

Circular Fixed-Quantity Filter-Paper No.6

5.00 (1)
Purpose
Research, development, quality control, water quality analysis
Bursting Strength (kPa)
12
Filtered Water Time (s)
300
Retained Particle Diameter (micrometer)
3
pH Range
0 to 12
Maximum Temperature (Degree C)
120
JIS Standard
Six equivalent
Specification
1 Pack:100 Sheets
...see all>
Product Options
ADD TO CART
Water Absorbing Capacity (cm) Diameter (phi cm) Thickness (mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water Absorbing Capacity (cm) Diameter (phi cm) Thickness (mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.0 11.0 0.20 567-40-02-44   1Box(100Sheet) 1 1601110 02925291 23.99 SGD
In stock
6.0 12.5 0.20 567-40-02-45   1Box(100Sheet) 1 1601125 02925307 31.99 SGD
In stock
6.0 5.5 0.20 567-40-02-41   1Box(100Sheet) 1 1601055 02925264 13.99 SGD
In stock
6.0 9.0 0.20 567-40-02-43   1Box(100Sheet) 1 1601090 02925282 19.99 SGD
In stock
6.0 15.0 0.20 567-40-02-46   1Box(100Sheet) 1 1601150 02925316 42.99 SGD
In stock
6.0 7.0 0.20 567-40-02-42 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1601070 02925273 22.99 SGD
Shipped after 2018-02-28
6 18.5 0.2 567-40-02-47 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1601185 02925325 66.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Soil analysis
5
From Japan
On 2016-04-12 16:32:06
Since it is usually used, there is no problem at all. Good.
This review is about item#02925282.

Related Products