Buy more than* S$200* and get FREE SHIPPING

Extraction Thimbles No.84

Purpose
Food related fields, chemical products sector, environmental analysis related fields
Hygroscopic degree
Large
Pressure Loss (kPa)
0.25
Retained Particle Diameter (micrometer)
8
Collection Efficiency (%)
89
Maximum Temperature (Degree C)
120
Thickness (mm)
1.5
Material
Cellulose fiber
...see all
Product Options
ADD TO CART
Ash Content Outer Diameter (phi mm) Inner Diameter (phi mm) Length (mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ash Content Outer Diameter (phi mm) Inner Diameter (phi mm) Length (mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.001 28 25 100 567-40-04-04   1Box(25Sheet) 1 35400281 02925727 77.45 SGD
In stock
0.1% 22 20 90 567-40-04-02 *[No return] You cannot return this product. For details, see FAQ. 1Box(25Sheet) 1 35400220 02925702 94.55 SGD
Shipped after 2017-02-28
0.1% 35 31 120 567-40-04-07 *[No return] You cannot return this product. For details, see FAQ. 1Box(25Sheet) 1 35400350 02925754 97.57 SGD
Shipped after 2017-02-28
0.1% 53 48 150 567-40-04-10 *[No return] You cannot return this product. For details, see FAQ. 1Box(25Sheet) 1 35400530 02925781 129.90 SGD
Shipped after 2017-02-28
0.1% 20 18 90 567-40-04-01   1Box(25Sheet) 1 35400201 02925693 75.87 SGD
In stock
0.1% 25 21 90 567-40-04-03   1Box(25Sheet) 1 35400251 02925711 76.50 SGD
In stock
0.1% 30 26 100 567-40-04-05 *[No return] You cannot return this product. For details, see FAQ. 1Box(25Sheet) 1 35400300 02925736 94.55 SGD
Shipped after 2017-02-28
0.1% 33 30 120 567-40-04-06   1Box(25Sheet) 1 35400331 02925745 97.57 SGD
Shipped after 2017-02-28
0.1% 40 36 150 567-40-04-08 *[No return] You cannot return this product. For details, see FAQ. 1Box(25Sheet) 1 35400400 02925763 119.90 SGD
Shipped after 2017-02-28
0.1% 60 54 200 567-40-04-11 *[No return] You cannot return this product. For details, see FAQ. 1Box(25Sheet) 1 35400600 02925797 159.90 SGD
Shipped after 2017-02-28
0.1% 75 68 210 567-40-04-12 *[No return] You cannot return this product. For details, see FAQ. 1Box(25Sheet) 1 35400750 02925806 269.90 SGD
Shipped after 2017-02-28
0.1% 45 40 150 567-40-04-09 *[No return] You cannot return this product. For details, see FAQ. 1Box(25Sheet) 1 36400450 02925772 129.90 SGD
Shipped after 2017-02-28
ADD TO CART

Related Products