Buy more than* S$200* and get FREE SHIPPING

Square qualitative filter paper No.2

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ash Content
0.1%
Bursting Strength (kPa)
122
Water Absorbing Capacity (cm)
8.0
Filtered Water Time (s)
80
pH Range
0-12
Weight (g /m2)
125
Maximum Temperature (Degree C)
120
Particle Maintenance Ability (microm)
5
Thickness (mm)
0.26
...see all>
Product Options
ADD TO CART
Dimension (mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
560x485 567-40-01-85 *[No return] You cannot return this product. For details, see FAQ. 1box(100sheet) 1 23485 02924923 179.99 SGD
Shipped after 2018-01-29
600x600 567-40-01-86 *[No return] You cannot return this product. For details, see FAQ. 1box(100sheet) 1 23600 02924932 199.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products