Buy more than* S$200* and get FREE SHIPPING

Qualitative Filter-Paper #1

Purpose
Solution sediment(impurity) removal. (example:sulfates, calcium oxalate (heated), calcium carbonate) Agriculture field: soil analysis and seed inspection Food field: extraction and separation of liquid and solid ingredients Qualitative analysis, Solution sediment(impurity) removal. (example:sulfates, calcium oxalate (heated), calcium carbonate) Agriculture field: soil analysis and seed inspection Food field: extraction and separation of liquid and solid ingredients Qualitative analysis
Load Capacity
Medium
Ash Content (%)
0.06
Basis Weight (g/m2)
88
Particle Maintenance Ability (microm)
11
Grade
#1
Thickness (mm)
0.18
...see all>
Product Options
ADD TO CART
TGK Product Number Dimension (mm) AS ONE Part Number Filtration Rate Compatible Products JIS Standard Diameter (phi cm) Diameter (phi mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Dimension (mm) AS ONE Part Number Filtration Rate Compatible Products JIS Standard Diameter (phi cm) Diameter (phi mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
996-41-01-02 - 2-317-01 Medium speed (40s / 100mL) Domestic filter paper: No.1 One (JISP3801) equivalent 5.5 55 - 1Box(100Sheet) 1 1001055 03033493 15.39 SGD
Shipped after 2017-12-19
996-41-01-07 - 2-317-06 Medium speed (40s / 100mL) Domestic filter paper: No.1 One (JISP3801) equivalent 15 150 - 1Box(100Sheet) 1 1001150 03033545 23.15 SGD
In stock
996-41-01-08 - 2-317-07 Medium speed (40s / 100mL) Domestic filter paper: No.1 One (JISP3801) equivalent 18.5 185 - 1Box(100Sheet) 1 1001185 03033554 39.31 SGD
Shipped after 2017-12-19
996-41-01-39 460x570 2-317-09 Medium speed (40s / 100mL) Domestic filter paper: No.1 One (JISP3801) equivalent 46x570 - - 1Box(100Sheet) 1 1001917 03033861 199.90 SGD
Shipped after 2017-12-19
996-41-01-05 - 2-317-04 Medium speed (40s / 100mL) Domestic filter paper: No.1 One (JISP3801) equivalent 11 110 - 1Box(100Sheet) 1 1001110 03033527 17.29 SGD
Shipped after 2017-12-19
996-41-01-09 - 2-317-08 Medium speed (40s / 100mL) Domestic filter paper: No.1 One (JISP3801) equivalent 24 240 - 1Box(100Sheet) 1 1001240 03033563 62.40 SGD
Shipped after 2017-12-19
996-41-01-03 - 2-317-02 Medium speed (40s / 100mL) Domestic filter paper: No.1 One (JISP3801) equivalent 7 70 - 1Box(100Sheet) 1 1001070 03033502 13.15 SGD
Shipped after 2017-12-19
996-41-01-06 - 2-317-05 Medium speed (40s / 100mL) Domestic filter paper: No.1 One (JISP3801) equivalent 12.5 125 - 1Box(100Sheet) 1 1001125 03033536 21.34 SGD
Shipped after 2017-12-19
996-41-01-01 - - Medium speed (40 s / 100mL) Domestic filter paper : No.1 equivalent toCLASS 1 (JISP3801) 4.25 42.5 Circular 1Box(100Sheet) 1 1001042 03033484 7.01 SGD
Shipped after 2017-12-15
996-41-01-04 - 2-317-03 Medium speed (40 s / 100mL) Domestic filter paper : No.1 equivalent toCLASS 1 (JISP3801) 9 90 Circular 1Box(100Sheet) 1 1001090 03033511 10.06 SGD
In stock
ADD TO CART

Related Products