Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PP Cartridge Housing 1PP-1-FS

Purpose
Various fields of filtration such as ultrapure water, organic solvent, acid and alkali solution, beverage, food, plating solution, oil, and paint
Maximum Temperature (Degree C)
60
Compatible Cartridge Code
TCW type C, F and (flat gasket DOE)
Materials (cap)
Polypropylene
Port Size (inch)
3 / 4PTF (3 / 4PT nipple)
Maximum Working Pressure (MPa)
0.49(25deg C), 0.19(60deg C)
Weight (kg)
0.84
Dimension (mm)
phi200x340
Thickness (mm)
0.2
Model
1PP-1-FS
Material
Polypropylene
TGK Product Number
567-40-74-11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1PP-1-FS 02927583 129.99 SGD
In stock
ADD TO CART

Related Products