Buy more than* S$200* and get FREE SHIPPING

Tc Type of Ph Test Paper, Reel Type

Effective pH Measurement Range
1-11 (Tri-color band)
Scale
1.0
Length (m)
5
Model
2611-628
Width (mm)
10
TGK Product Number
996-44-10-11
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 2611-628 03037501 58.17 SGD
In stock
ADD TO CART

Related Products