Buy more than* S$200* and get FREE SHIPPING

pH Test Paper Book Type

4.25 (8)
Width x Length (mm)
7x70
Quantity (Sheet)
200
Dimension (mm)
7x70
...see all>
Product Options
ADD TO CART
Type Name of Article TGK Product Number Standard Discoloring Table Interval AS ONE Part Number Effective pH Measurement Range Abbreviations Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Name of Article TGK Product Number Standard Discoloring Table Interval AS ONE Part Number Effective pH Measurement Range Abbreviations Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CR Cresol red 567-44-04-01 0.2 6-8745-01 0.4 to 2.0 7.2 to 8.8 CR   1Box(200Sheet) 1 7010010 02927976 33.99 SGD
In stock
ALB Alkali blue 567-44-04-15 - 6-8745-13 11.0 to 13.6 ALB *[No return] You cannot return this product. For details, see FAQ. 1Box(200Sheet) 1 7010080 02928091 34.99 SGD
Shipped after 2018-05-31
BCP Bromcresol purple 567-44-04-09 0.2 6-8745-09 5.6 to 7.2 BCP *[No return] You cannot return this product. For details, see FAQ. 1Box(200Sheet) 1 7010140 02928055 33.99 SGD
Shipped after 2018-05-31
PR Phenol red 567-44-04-11 0.2 6-8745-11 0.0 to 1.6 6.6 to 8.2 PR *[No return] You cannot return this product. For details, see FAQ. 1Box(200Sheet) 1 7010150 02928073 33.99 SGD
Shipped after 2018-05-31
MR Methyl red 567-44-04-08 0.2 6-8745-08 5.4 to 7.0 MR   1Box(200Sheet) 1 7010050 02928046 33.99 SGD
In stock
CPR Crawl phenol red 567-44-04-07 0.2 6-8745-07 5.0 - 6.6 CPR   1Box(200Sheet) 1 7010100 02928037 33.99 SGD
In stock
TB Thymol Blue 567-44-04-02 0.2 6-8745-02 1.4 - 3.0/8.0 - 9.6 TB   1Box(200Sheet) 1 7010020 02927985 33.99 SGD
In stock
BPB Bromophenol blue 567-44-04-03 0.2 6-8745-03 2.8 - 4.4 BPB   1Box(200Sheet) 1 7010030 02927994 33.99 SGD
In stock
PB Phenol blue 567-44-04-04 0.2 or 0.4 6-8745-04 3.2 - 5.6 PB   1Box(200Sheet) 1 7010090 02928003 38.99 SGD
In stock
PP Phenol purple 567-44-04-05 0.2 or 0.4 6-8745-05 3.4 - 6.4 PP   1Box(200Sheet) 1 7010130 02928012 33.99 SGD
Shipped after 2018-05-30
BCG Bromo-cresol Green 567-44-04-06 0.2 6-8745-06 4.0 - 5.6 BCG   1Box(200Sheet) 1 7010040 02928021 38.99 SGD
In stock
BTB Bromothymol blue 567-44-04-10 0.2 6-8745-10 6.2 - 7.8 BTB   1Box(200Sheet) 1 7010060 02928064 33.99 SGD
In stock
AZY Alizarine Yellow 567-44-04-12 0.2 or 0.4 6-8745-12 10.0 - 12.0 AZY   1Box(200Sheet) 1 7010070 02928082 33.99 SGD
In stock
UNIV Universal (all-around) 567-44-04-21 1 6-8745-14 1.0 - 11.0 UNIV   1Box(200Sheet) 1 7010120 02928107 33.99 SGD
In stock
No. 20 NO. 20 (MR, BTB MIX) 567-44-04-22 0.2 6-8745-15 5.0 - 8.0 No.20   1Box(200Sheet) 1 7010110 02928116 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
I am using it for measuring ph of nutrient solution of tomato cultivation.
5
From Japan
On 2018-04-30 21:33:55
This is the only one that can be measured in 0.1 units, It is useful.
This review is about item#2928116.
Liquid fertilizer measurement
1
From Japan
On 2016-10-14 18:29:54
I purchased the same thing as the one I've been using for the first time from here but tried dipping in various water, but the color did not change I will not buy from here anymore
This review is about item#2928055.
Measurement of pH value of saliva
5
From Japan
On 2016-07-06 23:24:43
I ask the patient to lick it and measure the pH value of saliva and use it as a guideline for blood acidity / alkalinity judgment. Easy convenient Easy to use anyone. I appreciate it.
This review is about item#02928064.
I am measuring urinary PH because of gout.
5
From Japan
On 2016-05-28 15:03:50
It is good performance.
This review is about item#02928116.
Confirmation of plating solution pH
5
From Japan
On 2015-10-17 18:36:22
I always use it.
This review is about item#02928003.
It is used for Ph check of food (seasoning liquid etc.)
5
From Japan
On 2014-06-04 13:16:53
It seems that there are more roll type ph test papers, but the book type is easier to use.
This review is about item#02928021.
Measurement of strongly acidic water
5
From Japan
On 2013-08-16 15:07:26
Among expensive and badly reacted substances, it reacts strongly to strongly acidic water.
This review is about item#02927985.
I tried buying it for trying.
3
From Japan
On 2011-06-07 10:50:45
It is different from the original use of the commodity, but I tried using it for inspection of PH of the soil. As a result, we could not measure it. It is model number BCG, but we measured purely quantitative stirring of soil, but it was useless. As a result of investigating variously, buffer solution can not be measured. In such cases it seems that it can not be measured unless it is a glass electrode.
This review is about item#02928021.

Related Products