Buy more than* S$200* and get FREE SHIPPING

pH Test Paper Roll Type

5.00 (5)
Caution
Roll paper is the only type of spare being sold.
Purpose
School teaching materials, drainage inspections, process control
Width (mm)
9
...see all
Product Options
ADD TO CART
Type Name of Article TGK Product Number Discoloration Table Discoloring Reactant Standard Discoloring Table Interval Use Effective pH Measurement Range Abbreviations Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Name of Article TGK Product Number Discoloration Table Discoloring Reactant Standard Discoloring Table Interval Use Effective pH Measurement Range Abbreviations Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
BTB Bromothymol blue 567-44-04-25 - Yellowish green - blue 0.2 Microbe relationship 6.2 - 7.8 BTB 6 1Roll 1 7011020 02928134 21.52 SGD
In stock
BCG Bromo-cresol Green 567-44-04-26 - Yellow-Green ? Blue 0.2 Beverages, food industry, etc. 4.0 - 5.6 BCG 6 1Roll 1 7011010 02928143 21.52 SGD
In stock
UNIV - 567-44-04-27 With Red - purple 1 If you measure the approximate pH 1.0 - 11.0 UNIV 6 1Roll 1 7011030 02928152 21.52 SGD
In stock
Whole range - 567-44-04-29 With Red - blue 1 or 2 If you measure the approximate pH 0.0 - 14.0 WR ( entire area ) 5.5 1Roll 1 7011040 02928177 17.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
PH measurement of soil and persimmon vinegar
5
From Japan
On 2015-04-29 12:07:09
We use the PH measurement of the finished blueberry soil and persimmon vinegar. It is inconvenient that must remove the outer case to retrieve will enter in the tape and cut to forget the outer casing of the case. Otherwise, it has come in handy and can easily approximate PH measurement.
This review is about item#02928152.
For neutralization of ammonia
5
From Japan
On 2014-11-10 22:05:18
Easy to use
This review is about item#02928177.
Water quality management of animal husbandry for the septic tank
5
From Japan
On 2014-09-30 21:41:23
Since it is easily PH test, it will be saved. There is a rough, but I think it sufficient for day-to-day management.
This review is about item#02928152.
pH measurement of detergent
5
From Japan
On 2014-02-12 14:21:51
Continuation purchased at the lowest price of the same goods. Equivalent low-cost products, but was not able to qualitatively satisfied this is safe to use.
This review is about item#02928177.
It is using the PH measurement of the soil.
5
From Japan
On 2011-01-06 09:36:55
It is PH suitable by crops have been used before to grow so different. A necessity because the carry.

Related Products