Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crawl Test Paper, 10-50 Ppm

4.00 (4)
Caution
This paper is, using redox reactions, cannot accurately do measurements if oxidizing, reducing substances (hydroxen peroxide, permanganate, bichromate and iron (ii) ion, etc.) are present in the solution If the concentration exceeds the measurement ra
Purpose
For simple measurement of concentrations of bleach or disinfectant, etc. Research and development, quality control, water quality analysis
Standard Discoloring Table Interval
10, 20, 30, 40, 50
Width x Length (mm)
7x40
Measurement Range (ppm)
10 - 50
Quantity (Sheet)
300
Dimension (mm)
7x40
TGK Product Number
567-44-01-31
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(300Sheet) 1 8010010 02927881 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Used in food factory
4
From Japan
On 2015-06-06 10:13:14
Delivery time and price are slightly satisfied.
This review is about item#02927881.
In use for inspection of restaurant
2
From Japan
On 2015-05-01 14:51:17
It is wrapped in a bundle, but it becomes inconsistent and I feel inconvenienced to take out one piece. I think that I want some ingenuity. I want you to make it a little cheaper in price.
This review is about item#02927881.
Confirm effectiveness
5
From Japan
On 2015-03-06 17:52:46
I did not quite know the color density, but it gradually became possible. I have a lot and CP is very nice. A little more, if the reagent paper is large, it may be easy to use.
This review is about item#02927881.
For daily management
5
From Japan
On 2014-02-07 11:03:45
Until now, I have purchased it through a trader, but I searched the net for improvement to improve delivery lead time and purchase price, and I arrived at your company. I am satisfied very much that I can clear all objectives.
This review is about item#02927881.

Related Products