Buy more than* S$200* and get FREE SHIPPING

HB Insulation Tube, Thermoelectric Usage

4.67 (3)
Purpose
For calcination tube, protection tube, insulating tube, incineration tube.
Allowable Temperature (degreeC)
1500
Overall Length (mm)
100
Material
HB
...see all>
Product Options
ADD TO CART
Hole Shape Outer Diameter (phi mm) Inner Diameter (phi mm) Model Number TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Shape Outer Diameter (phi mm) Inner Diameter (phi mm) Model Number TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Round, one hole 2.5 1.5 09A 696-31-31-04   1Case(100PC) 1 #09A 02966083 53.99 SGD
In stock
Round, one hole 3 2 7 696-31-31-05 *[No return] You cannot return this product. For details, see FAQ. 1Case(100PC) 1 #7 02966092 53.99 SGD
Shipped after 2018-01-26
Round, one hole 5 3 4 696-31-31-06   1Case(50PC) 1 #4 02966101 27.99 SGD
In stock
Round, two holes 4 1 2 696-31-31-12   1Case(100PC) 1 #2 02966135 54.99 SGD
In stock
Round, one hole 1 0.4 11 696-31-31-01   1Case(100PC) 1 #11 02966056 53.99 SGD
Shipped after 2018-01-31
round shape, one hole 1.2 0.8 011A 696-31-31-02   1Case(100PC) 1 #011A 02966065 53.99 SGD
In stock
round shape, one hole 2 1 9 696-31-31-03   1Case(100PC) 1 #9 02966074 53.99 SGD
In stock
round shape, one hole 6 4 03A 696-31-31-07   1Case(50PC) 1 #03A 02966117 27.99 SGD
In stock
Round shape, 2 holes 3 0.8 1 696-31-31-11   1Case(100PC) 1 #1 02966126 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
It is used as an insulating tube of electrical wiring inside a vacuum device.
5
From Japan
On 2017-07-27 11:15:52
I often use it often with a bead insulator. It is handy when it is long wiring, so it is easy to break so it is convenient to use according to the situation.
This review is about item#2966065.
Production of thermocouple probe
4
From Japan
On 2017-01-31 15:35:16
I use it by putting it in a stainless steel pipe. With less than 1000 degrees, it can be used without any problem. An insulating tube for the tip part is necessary, but it is not treated with a monotalue. I want you to add convex and concave. (HBZETU - 416 - T, HBZETU - 416 - O)
This review is about item#2966135.
Thermocouple insulation used for high temperature furnace temperature measurement
5
From Japan
On 2015-12-25 17:32:53
Although we used high-alumina insulating tubes in the past, we used a low-alumina HB tube instead of 1400 ° C or less. I can use it without problems. It was good that it came up cheaper than a high alumina quality insulating tube.
This review is about item#02966065.

Related Products