Buy more than* S$200* and get FREE SHIPPING

Melting Pot B Model mm Mark, Melting Pot Only

3.00 (2)
Working Temperature
At best up to 1,300 degree c to 1200 degreeC approx However, the melting temperature of the drug (glaze) is 1000 deg C.
Main Material
Mullote 3A2O3/2SiO2
Chemical Composition
SiO2=65% Al2O3=30%
Space
MM
Specification
Packing unit: 10 pieces
...see all>
Product Options
ADD TO CART
Outside Diameter x Height H (phi mm x mm) Model Number Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Height H (phi mm x mm) Model Number Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65x54 B3 100 129-31-52-06 1PC 1 B3 02830292 8.99 SGD
In stock
72x59 B4 155 129-31-52-07 1PC 1 B4 02830301 11.99 SGD
In stock
36x27 B0 15 129-31-52-03 1PC 1 B0 02830265 3.99 SGD
In stock
32x24 B00 10 129-31-52-02 1PC 1 B00 02830256 3.99 SGD
In stock
53x43 B2 50 129-31-52-05 1PC 1 B2 02830283 6.99 SGD
In stock
87x72 B5 280 129-31-52-08 1PC 1 B5 02830317 14.99 SGD
In stock
45 x 36 B1 30 129-31-52-04 1PC 1 B1 02830274 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Analysis work
3
From Japan
On 2017-10-18 15:43:37
Magnetic crucibles are useful because they are expendables. Since the monotail brand was cheaper, it would be appreciated if you could get it back.
This review is about item#2830292.
Melt lead
3
From Japan
On 2017-08-04 22:51:58
It can be used normally. Both the Osaka soul ordered earlier are damaged goods.
This review is about item#2830283.

Related Products