Buy more than* S$200* and get FREE SHIPPING

Corrosion and Heat Resistant Plate for Research and Development

3.60 (5)
Thickness (mm)
2.5
Material
SSA-S
...see all>
Product Options
ADD TO CART
Chemical Composition Heat-Resistant Temperature (deg C) Dimension (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chemical Composition Heat-Resistant Temperature (deg C) Dimension (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Al2O3 99.6% About1800 150x150 696-30-58-14 1PC 1 696-30-58-14 06676756 29.99 SGD
In stock
Al<sub>2</sub>O<sub>3</sub> 99.6% About 1800 100x100 696-30-58-12 1PC 1 696-30-58-12 06676747 22.99 SGD
In stock
Al<sub>2</sub>O<sub>3</sub> 99.6% About 1800 50x50 696-30-58-11 1PC 1 696-30-58-11 06676765 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
For sample heating
3
From Japan
On 2017-10-10 09:07:10
Performance is good, but if you prepare 25 □ or 20 □, you can save time and effort.
This review is about item#6676765.
Test as a heat resistant board
3
From Japan
On 2017-07-17 23:02:53
Purchased as a free sample in the process of looking for a heat resistant plate of 300 × 300 m / m. It was heavier than expected.
This review is about item#6676765.
Electronic component assembly
3
From Japan
On 2016-08-30 18:01:17
Used as a heat resistant plate during assembly of electronic parts
This review is about item#6676765.
Work
4
From Japan
On 2015-02-16 09:07:05
I did not check the thickness, so it was a waste. Because it is expensive, it may not be used anymore.
This review is about item#06676765.
Place the vibration energy on this thing to make accessory good for health.
5
From Japan
On 2014-06-05 15:28:14
It seems to be hard and difficult to process. I do not seem to find a tool to cut. Also, I tried carrying vibration energy, but it is under experimenting how long it will be held. The product itself was harder and more beautiful than I thought. Packaging was also polite and very good.
This review is about item#06676765.

Related Products