Buy more than* S$200* and get FREE SHIPPING

Handle Beaker Lid

Plate Thickness (mm)
0.5
Material
SUS304
...see all>
Product Options
ADD TO CART
Shape Caution Maximum External Diameter (mm) Inner Diameter (phi mm) Height (mm) TGK Product Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Caution Maximum External Diameter (mm) Inner Diameter (phi mm) Height (mm) TGK Product Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- *Height is excluding knob. 77 72 4 419-32-01-02 200mL for 1PC 1 200mL 02907405 7.99 SGD
Shipped after 2018-02-26
- *Height is excluding knob. 260 245 19.5 419-32-01-09 10000mL for 1PC 1 10LFor 02907475 61.99 SGD
Shipped after 2018-02-26
- *Height is excluding knob. 58 55 4 419-32-01-01 100mL for 1PC 1 100mLFor 02907396 6.99 SGD
Shipped after 2018-02-26
- Height is excluding knob. 194 185 12.5 419-32-01-08 5000mL for 1PC 1 5LFor 02907466 28.99 SGD
Shipped after 2018-02-26
- Height is excluding knob. 170 161 12 419-32-01-07 3000mL for 1PC 1 3LFor 02907457 23.99 SGD
Shipped after 2018-02-26
- Height is excluding knob. 156 141 10 419-32-01-06 2000mL for 1PC 1 2LFor 02907441 14.99 SGD
Shipped after 2018-02-26
- Height is excluding knob. 83 77 4 419-32-01-03 300mL for 1PC 1 300mLFor 02907414 7.99 SGD
Shipped after 2018-02-26
- Height is excluding knob. 93 85 4 419-32-01-04 500mL for 1PC 1 500mLFor 02907423 10.99 SGD
Shipped after 2018-02-26
None knob *Height is excluding knob. 118 110 6 419-32-01-05 1000mL for 1PC 1 1LFor 02907432 11.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products