Buy more than* S$200* and get FREE SHIPPING

18-0 Stainless Steel Regular Tray

4.33 (3)
Plate Thickness (mm)
0.6
Material
SUS430
...see all>
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) TRUSCO Part Number TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) TRUSCO Part Number TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240x240x22 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 240 40133003 -
Discontinued
[x]
373x373x23 - 419-32-22-53   1PC 1 370 02910126 27.99 SGD
Shipped after 2018-04-23
275x275x24 500-6872 419-32-22-50   1PC 1 270 02910092 15.99 SGD
Shipped after 2018-04-23
317x317x24 500-6881 419-32-22-51   1PC 1 310 02910101 21.99 SGD
Shipped after 2018-04-23
338x338x23 500-6899 419-32-22-52   1PC 1 340 02910117 25.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
It is used for cooking.
5
From Japan
On 2016-05-30 10:01:32
Selected as the size to which 9 large pieces of dumpling skin can be arranged. I am satisfied with the assumption. Also scheduled to be used during confectionery.
This review is about item#02910101.
work
3
From Japan
On 2016-04-04 15:22:05
I put up something and upside down the tray, but it seems a bit odd
This review is about item#02910126.
Work
5
From Japan
On 2014-02-02 21:11:26
I like it.
This review is about item#02910117.

Related Products