Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Steel Scaled Beaker With Handle

5.00 (2)
Scale
Yes
Material
Stainless steel (SUS304)
Specification
Body only(Cover is not included)
...see all>
Product Options
ADD TO CART
Remarks Grip Cylinder Diameter x Height (phi mm x mm) 1 Scale (mL) Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Remarks Grip Cylinder Diameter x Height (phi mm x mm) 1 Scale (mL) Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With one hand With both hands 237x245 2000 10000 419-32-01-71 1PC 1 10L 34843751 159.99 SGD
In stock
- With one hand 51x58 25 100 419-32-01-58 1PC 1 100mL 02907563 12.99 SGD
In stock
With one hand With one hand 68x64 40 200 419-32-01-59 1PC 1 200mL 02907572 14.99 SGD
In stock
With one hand With one hand 136x148 200 2000 419-32-01-68 1PC 1 2L 02907615 44.99 SGD
In stock
With one hand With one hand 75x78 50 300 419-32-01-60 1PC 1 300mL 02907581 18.99 SGD
In stock
With one hand With one hand 180x215 500 5000 419-32-01-70 1PC 1 5L 02907633 83.99 SGD
In stock
With one hand With one hand 156x179 500 3000 419-32-01-69 1PC 1 3L 34843742 61.99 SGD
In stock
With one hand With one hand 82x109 50 500 419-32-01-63 1PC 1 500mL 02907597 25.99 SGD
In stock
With one hand With one hand 107x126 100 1000 419-32-01-66 1PC 1 1L 02907606 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Weighing time
5
From Japan
On 2016-06-14 15:26:26
I am satisfied with no problem in terms of cost.
This review is about item#34843751.
Metering container such as raw material
5
From Japan
On 2007-10-31 20:15:04
I think that it is hygienic and very user-friendly.
This review is about item#02907615.

Related Products