Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Funnels

Precautions for Use
In detergent or chemicals of chlorine-based, there is a high possibility that rust occurs please note.
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Tube Diameter (phi mm) Foot Length (mm) Plate Thickness (mm) Overall Height (mm) Inner Diameter (phi mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube Diameter (phi mm) Foot Length (mm) Plate Thickness (mm) Overall Height (mm) Inner Diameter (phi mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 80 0.8 About 170 120 171-32-11-04   1PC 1 120mm 02843154 -
Discontinued
[x]
16 100 0.8 About 220 150 171-32-11-05   1PC 1 150mm 02843163 -
Discontinued
[x]
22 120 0.8 - 200 171-32-11-07 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200mm 02843181 -
Discontinued
[x]
25 150 0.9 - 250 171-32-11-08   1PC 1 250mm 02843197 -
Discontinued
[x]
13 60 0.8 About 126 90 171-32-11-03   1PC 1 90mm 02843145 -
Discontinued
[x]
25 200 1 - 300 Hosoashi 171-32-11-10   1PC 1 300mm Hosoashi 02843215 -
Discontinued
[x]
34 150 1 - 300 Futoshiashi 171-32-11-09   1PC 1 300mm Futoshiashi 02843206 -
Discontinued
[x]
ADD TO CART

Related Products