Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Main Unit Dimensions (Diameter phi xHeight H)(mm) Capacity (L) Weight (kg) TGK Product Number Nominal size (cm) Inner Diameter x Depth (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Unit Dimensions (Diameter phi xHeight H)(mm) Capacity (L) Weight (kg) TGK Product Number Nominal size (cm) Inner Diameter x Depth (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 021-33-03-05 27 270x270 5-191-06 1PC 1 27cm 33229524 86.99 SGD
In stock
- 1 0.45 021-33-03-11 12 120x120 5-191-01 1PC 1 12cm 02808513 29.99 SGD
In stock
- 4.5 0.95 021-33-03-14 18 180x180 5-191-04 1PC 1 18cm 02808547 48.99 SGD
In stock
- 2 0.6 021-33-03-12 14 140x140 5-191-02 1PC 1 14cm 02808522 35.99 SGD
In stock
- 3 0.75 021-33-03-13 16 160x160 5-191-03 1PC 1 16cm 02808531 41.99 SGD
In stock
- 7 - 021-33-03-15 21 210x210 - 1PC 1 21cm 02808556 51.99 SGD
In stock
- 25 3.7 021-33-03-06 33 330x330 5-191-08 1PC 1 33cm 33229542 179.99 SGD
Shipped after 2018-05-28
- 18.5 2.63 021-33-03-02 29 290x290 5-191-07 1PC 1 29cm 02808486 97.99 SGD
In stock
240x240 10 1.75 021-33-03-01 - - 5-191-05 1PC 1 24cm 02808477 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
We have water in front of the double-headed grinder and it is used for cooling the grinding object. Empty cans and others will soon become useless, but this can be used for a long time.
4
From Japan
On 2017-04-17 22:11:13
The inside is clean and very easy to use. It may be a little wastefulness,
This review is about item#2808513.
Used for pickled plums
5
From Japan
On 2016-07-08 12:14:40
It was outstanding usability with just size.
This review is about item#33229524.
Used as rice stocker.
5
From Japan
On 2016-05-08 16:09:56
Looks, ◎. ◎ As a rice stocker ◎ The usual kitchen became a little wonderful.
This review is about item#02808477.
Miso making for home
5
From Japan
On 2015-03-06 11:30:26
Of good quality as well as with a hand lid, easy to carry and easy to use.
This review is about item#02808556.

Related Products