Buy more than* S$200* and get FREE SHIPPING

Silicon Rubber Spatula

4.50 (2)
Caution
Although strength is enough, please avoid extreme bending.
Material
Silicon rubber
...see all>
Product Options
ADD TO CART
TGK Product Number Spatula Width W x Total Length (Grip) mm Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Spatula Width W x Total Length (Grip) mm Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
161-50-61-46 94x296(230) L Small 1PC 1 - 05769391 23.99 SGD
In stock
161-50-61-45 125x344(266) L LARGE 1PC 1 - 05769382 28.99 SGD
In stock
161-50-61-47 125x200(120) Large 1PC 1 - 05769407 22.99 SGD
In stock
161-50-61-48 94x188 (122) Small 1PC 1 - 05769416 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When cleaning semisolids
5
From Japan
On 2017-10-03 10:51:14
I am looking for without a long spatula and I am looking for it, but I also purchased it for testing but there is also strength, because it is not a wood but a resin, it can be kept hygienic even after washing it with water.
This review is about item#5769382.
When car film is constructed
4
From Japan
On 2017-10-01 02:33:33
I am looking for a long handle and I bought it. Although it is good in shape, it is still better if the spatula part is a little hard.
This review is about item#05769407.

Related Products