Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

FINE Test Tube Rack, Colorimetric Board

5.00 (1)
Overall Height (mm)
100
Hole Diameter (phi mm)
19.5
Width (mm)
56.8
Material
HIPS (high impact polystyrene)
...see all>
Product Options
ADD TO CART
TGK Product Number Number of Stands Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Number of Stands Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
416-51-21-03 12 167 1PC 1 - 02907134 18.99 SGD
In stock
416-51-21-04 24 317 1PC 1 - 02907143 36.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
analysis
5
From Japan
On 2017-04-05 23:28:28
Although I purchased it several times, usability is very useful and convenient.
This review is about item#2907143.

Related Products