Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Burette Stand

4.00 (2)
Number pf Storage Items
2
Base Dimensions (mm)
327x191x10
Height (mm)
620
Material
PVC (polyvinyl chloride)
TGK Product Number
405-51-51-11
Specification
With burette clip(The size of the clip is 235mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 405-51-51-11 02904763 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Internal inspection
5
From Japan
On 2015-05-25 16:20:03
I am satisfied.
This review is about item#02904763.
For analysis using burette.
3
From Japan
On 2014-04-08 18:00:00
First of all, when opening the box one of the arms was damaged and it was not possible to grab two of them. Looking at making, it seems to be weak to the impact, it seems that it got damaged by shock during transportation. I used it as it was because I planned to use it as soon as possible. Although I used it on one side that was safe, I was able to grasp the burette containing chemicals anyway, without any durability, without problems. I think that it is a commodity suitable for the price, but I want to expect durability improvement.
This review is about item#02904763.

Related Products