Buy more than* S$200* and get FREE SHIPPING

Funnel Base, Vinyl Chloride 2 Point Hanging

Number of Hanging Items
2
Flute Width (mm)
9
Overall Height (mm)
620
Upper Diameter (phi mm)
About 36
Lower Diameter (phi mm)
About 30
Flute Length (mm)
18
Material
PVC (polyvinyl chloride)
TGK Product Number
405-51-41-05
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 405-51-41-05 02904657 27.99 SGD
In stock
ADD TO CART

Related Products