Buy more than* S$200* and get FREE SHIPPING

Funnel Base

5.00 (1)
Stand Thickness (mm)
20.9
Stand Width (mm)
87.5
Stand Length (mm)
260
Blade Dimensions (mm)
224x67
Number of Hanging Items
2
Overall Height (mm)
420
Upper Diameter (phi mm)
42
Lower Diameter (phi mm)
30.2
Material
Wooden design
TGK Product Number
916-51-41-01
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 03020272 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When salt is put in a test tube
5
From Japan
On 2015-03-21 14:28:48
I have made a lot of salt in my test tubes when I make physiological saline at home, but I got to use this funnel table and it made it quite easy to work. I'm glad I bought it.
This review is about item#03020272.

Related Products