Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Buret Burette Clamp

5.00 (1)
Is is step sizes
(Maximum) 53mm
Dimensions (Length L x Width W x Height H) (mm)
205 x 72 x 90
Abstract
Horseshoe
Material
SUS304
TGK Product Number
437-51-54-02
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 437-51-54-02 05778062 29.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pedestal for measuring chemical points
5
From Japan
On 2014-08-30 09:44:46
The impression of the product was sold separately because the item purchased was cheaply sold. Since the product used was broken and the purchase item was purchased several years ago and the supplier was searching with unknown, I always used MONOTROU , I found it as soon as it searched Sending was also quick and was very much appreciated Thank you
This review is about item#05778062.

Related Products