Buy more than* S$200* and get FREE SHIPPING

Container Tool Washing Brush

5.00 (1)
Overall Length (mm)
430
...see all>
Product Options
ADD TO CART
Color Type TGK Product Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Type TGK Product Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Soft 089-52-33-01 Hair material:PP, Handle component:PP   1PC 1 E-33S 02815583 -
Discontinued
[x]
Blue Soft 089-52-33-03 Hair material:PP, Handle component:PP   1PC 1 E-33S 02815601 -
Discontinued
[x]
Blue Hard 089-52-33-06 Hair material:PP, Handle component:PP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E-33H 02815635 -
Discontinued
[x]
Red Soft 089-52-33-02 Hair material:PP, Handle component:PP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E-33S 02815592 -
Discontinued
[x]
Green Hard 089-52-33-04 Hair material :PP Handle material :PP   1PC 1 E-33H 02815617 -
Discontinued
[x]
Red Hard 089-52-33-05 Hair material :PP Handle material :PP   1PC 1 E-33H 02815626 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When cleaning the veranda it takes less from floor to screen door!
5
From Japan
On 2017-03-19 18:48:18
The detergent is also moderately included, and the texture of the hair is not too soft, too soft, it is easy to use.
This review is about item#2815601.

Related Products