Buy more than* S$200* and get FREE SHIPPING

Bunsen Burner for Natural Gas

5.00 (1)
Caution
LPG cannot be used. Never use or cause serious accident.
Heat Quatity (kcal/h)
2430
Pipe Diameter (phi mm)
Main body / 15, tip/ 18
Dimensions (Depth (D) x Height (H)) (mm)
90x165
Gas Type
11A/12A/13A
Type
Large stand with cock
TGK Product Number
995-54-42-29
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Large stand with cock 03032136 46.71 SGD
Shipped after 2017-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For inspection
5
From Japan
On 2017-01-16 11:36:39
Because with a large table is not falling is a little of it there is a sense of security at the time of work.
This review is about item#3032136.

Related Products