Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Claw Width (mm)
22
Dimensions C (mm)
90
Dimensions B (mm)
145
Dimensions D (mm)
10
Dimensions A (mm)
15 - 45
Type
U-shaped
Material
Made of Aluminum alloy, Pinching part :Plastic coating
TGK Product Number
350-54-70-21
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 02879877 34.99 SGD
In stock
ADD TO CART

Related Products