Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number TGK Product Number AS ONE Part Number Width x Length (mm x m) Operating Temperature Range (deg C) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number TGK Product Number AS ONE Part Number Width x Length (mm x m) Operating Temperature Range (deg C) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 327-55-82-04 - 500x15 7 to 32 Paraffin 1PC 1 20x50 60855706 339.99 SGD
Shipped after 2018-02-26
321-4940 327-55-82-02 6-711-01 100x38 7 - 32 Paraffine 1PC 1 4x125 02868817 41.99 SGD
In stock
- 327-55-82-03 6-711-02 50x75 7 - 32 Paraffine 1PC 1 2x250 02868826 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Storage of alcoholic beverages
5
From Japan
On 2018-02-12 11:40:44
It sticks out and it closely adheres to the sake bottle & bottle.
This review is about item#2868817.
When liquid samples are packed in small bottles and shipped, they are wrapped for liquid leakage.
5
From Japan
On 2017-11-28 08:59:46
It is suitable for applications where the width size is also used, and elasticity also meets hope.
This review is about item#02868826.
Roset graft
5
From Japan
On 2017-05-28 14:53:41
It was used as a stopper tape for rose grafting. It stretches well and is easy to use.
This review is about item#2868817.
Experiment
2
From Japan
On 2016-12-12 07:55:11
The seat can not be taken out smoothly. I do not know whether the rolled sheets are in close contact with each other or whether the method of assembling the box is bad, but when pulling out, the center gets caught in something and scratches enter.
This review is about item#2868817.
To keep the whiskey
5
From Japan
On 2016-08-28 01:52:14
It stretches well and is easy to use. Even when peeling off it can be peeled cleanly.
This review is about item#02868817.
Metal sweat stain prevention
5
From Japan
On 2013-12-02 23:19:19
Sweat does not enter, relief
This review is about item#02868817.

Related Products