Buy more than* S$200* and get FREE SHIPPING

Medical Paper - Paraffine Paper - Thin

5.00 (1)
Purpose
Periodical container for measuring powder reagants besides pharmaceutical products
Thickness (microm)
27.9
Color
White
Material
Wax paper
...see all>
Product Options
ADD TO CART
TGK Product Number Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
636-55-91-01 Small 90 x 90 1Bag(500Sheet) 1 - 02949502 -
Discontinued
[x]
636-55-91-02 Medium 105x105 1Bag(500Sheet) 1 - 02949511 -
Discontinued
[x]
636-55-91-03 Big 120x120 1Bag(500Sheet) 1 - 02949527 -
Discontinued
[x]
636-55-91-04 Extra large 150x150 1Bag(500Sheet) 1 - 02949536 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To wrap the medicine
5
From Japan
On 2014-07-24 14:53:17
I have been using it until now but the store handling has stopped, so I was looking for it. The price is also saved with reasonable price.
This review is about item#02949527.

Related Products