Buy more than* S$200* and get FREE SHIPPING

1 Keys Timer 10Hours

2015 Trusco Published Pages
1 1181
AS ONE Part Number
6-4026-01, 6-4026-01
Sound Pressure Level (dB)
About 85, About 85
Minimum Setup Time
1sec, One second
Maximun Setup Time
9 hours and 59 minutes 59sec, 59 minutes 59 seconds 9 hours
Functions
Countdown function / count-up function / clock display function / memory function / magnet / stand, Countdown function and count-up function, clock display function, memory function, magnet stand
Dimensions (Width W x Height H x Depth D) (mm)
76x64x27, 76x64x27
Power
Single 4 (1.5V) 1 piece battery, Single 4 (1.5V) battery one
Weight (g)
About 70 (including battery), (Including battery) about 70
TRUSCO Part Number
408-1803, 408-1803
TGK Product Number
219-55-42-36, 219-55-42-36
Accessories
instruction manual, Instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 899 02855255 33.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products