Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Triple Timer, White

Minimum Setup Time
One second
Maximun Setup Time
59 minutes 59 seconds 99 hours
Functions
Clock, alarm function and memory function
Number of Channels
3
Power
One LR-44 (1.5V) button battery
Weight (g)
90
Dimension (mm)
70x25x82
TGK Product Number
219-55-42-34
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FWB-388 02855246 -
Discontinued
[x]
ADD TO CART

Related Products