NoteBuy more than* S$200* and get FREE SHIPPING

Tungsten Carbide Pen Set

4.00 (1)
Thickness (phi mm)
(Pen nib): 1.6
Name of Article
Set
Overall Length (mm)
130
TGK Product Number
848-50-63-01
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 848-50-63-01 03007794 -
Discontinued
[x]
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Marking of the slide glass
4
From Japan
On 2014-04-28 21:46:47
Can be used in the same way as ordinary pen, easy-to-use.
This review is about item#03007794.

Related Products