Buy more than* S$200* and get FREE SHIPPING

Heat Gun Plajet mini PJ-216A

Wind Speed (m/min)
290
Air Capacity (m3/min)
0.14
Warm Air Temperature (deg C)
600
Switch
3-step change (off-cold air, hot air)
Power Consumption (W)
1200
Power (V)
100
Cycle(Hz)
50/60
Weight (g)
1200
Dimension (mm)
96x280x96
TGK Product Number
053-58-13-02
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PJ-216A 02812022 379.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products