Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Withstand Voltage Voltage (V) Electric Heat Capacity (W) Length (m) TGK Product Number Specification Cold Resistance Insulation Resistance (Mohm) Tensile Strength (kg) Maximum Temperature (degreeC) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage Voltage (V) Electric Heat Capacity (W) Length (m) TGK Product Number Specification Cold Resistance Insulation Resistance (Mohm) Tensile Strength (kg) Maximum Temperature (degreeC) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1500V 1 MINUTE WITHSTAND 100 50 1 307-60-71-01 Power connections is disconnected lead No cracks, if left at -60 Water at room temperature more than 100. Terminal area/3 Heated material /-60 to + 180   1PC 1 SBH-15 05773004 69.99 SGD
In stock
1500 V 1 MINUTE WITHSTAND 200/100 50/12.5 1 307-60-71-02 Power connections is disconnected lead -No cracks at 60 Water at room temperature More than 100 Terminal area/3 Heated material /-60 to + 180   1PC 1 SBH-25 05773013 77.99 SGD
In stock
1500V 1 MINUTE WITHSTAND 100 150 1.5 307-60-71-03 Power connections is disconnected lead No cracks, if left at -60 Water at room temperature more than 100. Terminal area/3 Heated material /-60 to + 180   1PC 1 SBH-115 05773022 96.99 SGD
In stock
1500V 1 MINUTE WITHSTAND 100 250 2.5 307-60-71-05 Power connections is disconnected lead No cracks, if left at -60 Water at room temperature more than 100. Terminal area/3 Heated material /-60 to + 180   1PC 1 SBH-125 05773047 109.99 SGD
In stock
1500 V 1 MINUTE WITHSTAND 200/100 250/62.5 2.5 307-60-71-06 Power connections is disconnected lead -No cracks at 60 Water at room temperature More than 100 Terminal area/3 Heated material /-60 to + 180   1PC 1 SBH-225 05773056 109.99 SGD
In stock
- 100 500 5.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SBH-150 49326646 -
Discontinued
[x]
- 200/100 60/15 2.5 307-60-71-07 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SBH-26 05773065 139.99 SGD
Shipped after 2018-01-29
- 200/100 500/125 5.0 307-60-71-09 - - - - -   1pc 1 SBH-250 05773083 189.99 SGD
In stock
- 200/100 150/37.5 1.5 307-60-71-04 - - - - -   1pc 1 SBH-215 05773031 92.99 SGD
In stock
- 100 500 5.0 307-60-71-08 - - - - -   1pc 1 SBH-150 05773074 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Prevent freezing of drain pipes of freezers
5
From Japan
On 2016-12-27 15:41:36
I entered smoothly into the drain pipe VP25 of the freezer.
This review is about item#5773031.
Used for keeping the temperature after stopping the compressor
3
From Japan
On 2015-02-02 16:06:55
It is handy if thermostat is sold together with simple thermostat when it is used by itself For temperature controllers and thermostats can not be found together so we searched on the net and purchased individually
This review is about item#05773056.
It was used for freezing the drain tube of the defrost of the prefabricated freezer.
5
From Japan
On 2014-04-23 10:53:26
Because the water of the drainage of the defrost of the prefabricated freezer is frozen, the drainage, that is, the saucer of the refrigerator is damaged. By passing the belt heater through the drain pipe, drainage can be processed without freezing the drain pipe. I ordered it and it was sent to me the next day so I was very much saved. Thank you very much.
This review is about item#05773013.