Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Electric Heat Capacity (W) Length (m) TGK Product Number Lead Wire Maximum Temperature (Degree C) Power Source (AC) Material Cold-Resistance Heat-Resistant Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric Heat Capacity (W) Length (m) TGK Product Number Lead Wire Maximum Temperature (Degree C) Power Source (AC) Material Cold-Resistance Heat-Resistant Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 0.5 603-60-69-01 - - - - -60-+200   1pc 1 - 02937207 55.99 SGD
In stock
90 3 603-60-69-04 - - - - -60-+200   1pc 1 - 02937234 139.99 SGD
In stock
60 2 603-60-69-03 - - - - -60-+200   1pc 1 - 02937225 95.99 SGD
In stock
30 1 603-60-69-02 With 1m double-sided lead wire Regular 180 100V 50 / 60Hz (cut lead wire edges) Silicon rubber -60 to +200   1PC 1 - 02937216 68.99 SGD
In stock
150 5 603-60-69-05 - - - - -60-+200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 - 02937243 169.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
distillation
5
From Japan
On 2017-07-04 09:22:24
It is more compact and easy to use than I thought. Since it is indispensable to use it with power regulator, it is necessary to purchase it with that in mind.
This review is about item#2937234.

Related Products