Buy more than* S$200* and get FREE SHIPPING

Waterproof ribbon heater

5.00 (1)
Heat-Resistant Temperature (deg C)
200
Thickness (mm)
3
Width (mm)
12
...see all>
Product Options
ADD TO CART
Electric Heat Capacity (W) Length (m) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric Heat Capacity (W) Length (m) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 1 603-60-68-01   1pc 1 603-60-68-01 02937155 119.99 SGD
In stock
100 2 603-60-68-02   1pc 1 603-60-68-02 02937164 159.99 SGD
In stock
150 3 603-60-68-03   1pc 1 603-60-68-03 02937173 209.99 SGD
In stock
250 5 603-60-68-04 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 603-60-68-04 02937182 249.99 SGD
Shipped after 2018-04-27
375 7.5 603-60-68-05 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 603-60-68-05 02937191 389.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Prevent condensation in factory power outlet
5
From Japan
On 2017-10-24 16:00:07
At the start of the week at the start-up of the line the inverter control motor's power outlet is in line shutdown The protection circuit works due to dew condensation due to the ambient temperature drop, and it was dried with a dryer every time, so we purchased it as an outlet warming, but usability Well almost achieved purpose.
This review is about item#2937164.

Related Products