Buy more than* S$200* and get FREE SHIPPING

Fine DC Stirrer

5.00 (1)
Outer Diameter (mm)
80x90x65
Stirring Capacity (mL)
100
Plate Size (mm)
75x85
Motor Type
DC type
Power
D battery (1.5V), 1 piece
Revolution (min-1[r.p.m])
about 450 (Slow) / about 600 (Medium) / about 900 (Fast)
Weight (g)
176 (270 if battery is included)
TGK Product Number
054-63-09-10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-1 02812056 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Science experiment class at elementary school (NPO's educational project)
5
From Japan
On 2014-11-26 14:23:21
Since it usually has 8 groups, we do experiment classes for about 30 people, so it is easy to use a battery formula that does not require a cord. In the case of purchasing more than one unit, there is a discount.
This review is about item#02812056.

Related Products