Buy more than* S$200* and get FREE SHIPPING

Outside Dimension (mm)
80x130x89.5H
Weight (g)
850
...see all
Product Options
ADD TO CART
AS ONE Part Number Material (connection) Maximum Discharge Pressure (kPa) Maximum Vacuum Achievement (kPa) Maximum Delivery (l/min) Power Connection Diameter TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Material (connection) Maximum Discharge Pressure (kPa) Maximum Vacuum Achievement (kPa) Maximum Delivery (l/min) Power Connection Diameter TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-5044-12 - - - 0.5 - - - 1pc 1 MW-902EEA 33184636 279.90 SGD
In stock
1-5044-11 EPDM,PP 39 -30 0.9 AC100V 0.15A 50/60Hz Rc1/8 103-64-78-01 1PC 1 MW-901EEA 05766941 249.90 SGD
In stock
- FKM,PP 18 -14 0.4 AC100V 0.15A 50/60Hz Rc1/8 103-64-78-02 1PC 1 MW-902FFA 05766957 259.90 SGD
In stock
ADD TO CART

Related Products