Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

The Silicon Tube for Transmitting Fluid

Length (m)
7.5
...see all>
Product Options
ADD TO CART
Heat-Resistant Temperature (deg C) Model Number Inner Diameter x Outside Diameter (phi mm) Material TGK Product Number Tube L/S No. Compatible Tube L/SNo... Model Purpose Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant Temperature (deg C) Model Number Inner Diameter x Outside Diameter (phi mm) Material TGK Product Number Tube L/S No. Compatible Tube L/SNo... Model Purpose Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-50 to 230 L/S13 0.8x4.1 Silicon (peroxide treatment) 972-64-80-11 - - - Pharmacy, bio technology, food, etc. *[No return] You cannot return this product. For details, see FAQ. 1Roll(7.5m) 1 96400-13 06679513 109.99 SGD
Shipped after 2018-06-26
-50 to 230 L/S15 4.8x9.8 Silicon (peroxide treatment) 972-64-80-17 - - - Pharmacy, bio technology, food, etc. *[No return] You cannot return this product. For details, see FAQ. 1Roll(7.5m) 1 96400-15 06679556 199.99 SGD
Shipped after 2018-06-26
-50 to 230 L/S18 7.9x11.3 Silicon (peroxide treatment) 972-64-80-16 - - - Pharmacy, bio technology, food, etc. *[No return] You cannot return this product. For details, see FAQ. 1Roll(7.5m) 1 96400-18 06679583 289.99 SGD
Shipped after 2018-06-26
-50 to 230 L/S17 6.4x9.7 Silicon (peroxide treatment) 972-64-80-15 - - - Pharmacy, bio technology, food, etc.   1Roll(7.5m) 1 96400-17 06679574 199.99 SGD
In stock
-50 to 230 L/S25 4.8x8.1 Silicon (peroxide treatment) 972-64-80-14 - - - Pharmacy, bio technology, food, etc.   1Roll(7.5m) 1 96400-25 06679547 219.99 SGD
In stock
-50 to 230 L/S14 1.6x4.9 Silicon (peroxide treatment) 972-64-80-12 - - - Pharmacy, bio technology, food, etc.   1Roll(7.5m) 1 96400-14 06679522 129.99 SGD
In stock
-50 to 230 L/S24 6.4x11.4 Silicon (peroxide treatment) 972-64-80-18 - - - Pharmacy, bio technology, food, etc.   1Roll(7.5m) 1 96400-24 06679565 259.99 SGD
In stock
- - 3.1x6.5 Silicone (peroxide treatment) 972-64-80-13 16 16 32SL -   1Roll(7.5m) 1 96400-16 06679531 139.99 SGD
In stock
ADD TO CART

Related Products