Buy more than* S$200* and get FREE SHIPPING

Accessories for Aspirator

2.33 (3)
Size (mm)
[Rubber socket] Total length 70 Central width 30 Small hole Inner diameter 9 Small hole outer diameter 21 Big hole inner diameter 12 Big hole outer diameter 21 [vinyl pipes] inner diameter 9 x outer diameter 12
Set Contents
Rubber socket, vinyl pipes, hooks for faucets
TGK Product Number
161-64-74-02
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 161647402 02839715 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
bath
1
From Japan
On 2017-01-28 23:04:29
Using, it is about 10 days · The survey line band rusted off. The rubber part is developing with black slime in slime. I'd like to return this. By the way, use 24H bath
This review is about item#2839715.
Water supply faucet and aspirator connection
1
From Japan
On 2016-01-17 09:54:04
Because rubber connecting part was short, we could not stop firmly. I am sorry to be able to stop it if you lengthen the connection part.
This review is about item#02839715.
Drying of glassware (simple)
5
From Japan
On 2014-06-23 13:22:51
It is used to dry glassware (pipette) wet with water. We use it with glass aspirator. Although there is a possibility of cracking, unlike metal, it is convenient as it is visible by visual inspection as soon as there is a problem. A gas hose is attached to the water outlet of the aspirator so that water does not splash with sink.
This review is about item#02839715.

Related Products