Buy more than* S$200* and get FREE SHIPPING

Metal Water Aspirators

Exhaust Volume (L/min)
13
Water Supply Caliber (phi mm)
Inner diameter: 10, outer diameter: 14
Ultimate Vacuum (kPa)
10 degree C water supply with 1.60 kPa _ x 000 D _ If the water supply is 15 degree c, 2.66 kPa
Intake Pipe Diameter (phi mm)
9
Overall Length (mm)
155
TGK Product Number
594-64-74-05
Specification
Faucet with socket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AS-2 02930313 94.99 SGD
In stock
ADD TO CART

Related Products