Buy more than* S$200* and get FREE SHIPPING

Internal Solution for Reference Electrode,KCL

4.75 (4)
Capacity (mL)
250
...see all
Product Options
ADD TO CART
TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
726-66-42-04 1PC(250mL) 1 310 02989052 22.67 SGD
In stock
726-66-42-05 1PC(250mL) 1 300 02989061 15.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Electrode calibration
5
From Japan
On 2017-03-29 15:41:40
Is a regular article that since there is no problem level of Horiba. The next is also purchase plans.
This review is about item#2989061.
For exchanging internal liquid of the pH meter's polar electrode
4
From Japan
On 2016-03-17 18:17:31
I use Horiba's pH meter, but it is safe because it is the same manufacturer item. It is 1200 yen (tax excluded) of the manufacturer suggested retail price when you buy it at other, but if you buy it here a little cheaply, if you use the campaign you can purchase even better. I am glad that there is something a little lower in capacity because of its low frequency of use, but since it is not made by manufacturers in the first place, there is no help for it.
This review is about item#02989061.
PH measuring instrument
5
From Japan
On 2015-02-26 13:34:47
It was a great help because it was a small amount to measure the pH value.
This review is about item#02989061.
For PH measurement
5
From Japan
On 2013-12-20 13:28:21
Although I used it for the first time this time, the error of the PH measuring instrument disappeared and the measurement time became faster. Previously, I was worried about the numerical value because I subtracted the error value and it was lost.
This review is about item#02989061.

Related Products