Buy more than* S$200* and get FREE SHIPPING

Infrared Lamp 100V 185 W

4.67 (3)
Rated Power Consumption (W)
185
TGK Product Number
257-68-03-01
Compatible
INFRARED MOISTURE METER FD-600/610 INFRA-RED LAMPS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 257-68-03-01 02863935 43.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used as lamp of moisture analyzer
4
From Japan
On 2017-08-04 14:58:45
Since it is a product that has not been sold so much, it was saved because it was handled.
This review is about item#2863935.
Used in moisture meter
5
From Japan
On 2017-05-29 09:43:34
Since it arrived quickly after ordering, measurement was usable without influence. It was saved.
This review is about item#2863935.
Moisture drying
5
From Japan
On 2015-03-05 08:35:39
Without this you can not use the equipment
This review is about item#02863935.

Related Products