Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Liquid Thermometer

Unit Dimensions (Length L x Width W x Thickness)(mm)
160x58x19
Resolution (deg C)
0.1
Sensor Dimensions (mm)
phi3.7x160 (thermistor)
Pricision (deg C)
+ /-0.3deg C (-20 to +90 deg C): + /-0.5deg C (+91 to 150deg C and -50 to -20deg C)
Cable Length (m)
1
Measurment Range (deg C)
-50 to +150
Power
One AAA alkaline battery
Operating Temperature Range (deg C)
0 to 50
Weight (g)
80
Material
(Sensor) stainless
TGK Product Number
766-70-26-14
Accessories
One manual AAA alkaline batteries
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 HI98509 02991834 92.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products