Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Liquid Thermometer

Batteries
LR-44 battery (1.5V) 1 piece
Resolution (deg C)
0.1
Sensor Dimensions (mm)
phi3.7x105L
Pricision (deg C)
+ / (Range of -20 to +90 deg C outside) -0.3 (-20 to +90 deg C) / + / -0.5
Dimension (Length L x Width W x Thickness) (mm)
66x50x25
Measurment Range (deg C)
-50 to +150
Operating Temperature Range (deg C)
0 to 50
Weight (g)
About50
Material
(Sensor) stainless
TGK Product Number
766-70-25-06
Accessories
One manual tip protective equipment LR-44 button battery
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 HI98501 02991746 87.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products