Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

DIGITAL THERMO-HYGROMETER

Thermometer Type
Handy type
Type of display Temperature
Digital
Measuring Range
-20- + 60 ℃ (T-1), - 200- + 1370 ℃ (T-2)
Model
CTH-1100
TRUSCO Part Number
756-7111
TGK Product Number
219-70-27-03
Specification
Accuracy: +/- (0.3% rdg + 1 degree C) / -200 ~ +200 degree C. Resolution: 0.1 degree C / -200 ~ +200 degree C, 0.1% RH. Sensor: 15 x 190 Lmm. Code length: 1.8m. Dimensions: 64 x 30 x 186 Hmm. Weight: about 320g (including battery). Power: 1 piece of 006P
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 02856341 429.99 SGD
In stock
ADD TO CART

Related Products