Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Thermometer

5.00 (1)
Thermometer Type
Handy type
2015 Trusco Published Pages
1 1061
2014 TRUSCO Published Page
1-0987
Type of display Temperature
Digital
Sampling Period
2 times / sec, 2 times / second
Dimensions (Width W x Height H x Depth D) (mm)
71x148x36, 71x148x36
Sensor Type
K thermocouple, K thermocouple
Measurment Range (deg C)
-50-+1300, -50 to +1300
Weight (g)
About 190, About190
Accessories
Soft case, instruction manual, Soft case, instruction manual
...see all>
Product Options
ADD TO CART
Type TRUSCO Part Number TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TRUSCO Part Number TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2ch formula 221-8330, 221-8330 219-70-24-20, 219-70-24-20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CT-1320D 06670763 -
Discontinued
[x]
1ch formula, 1ch formula 221-8348, 221-8348 219-70-24-19, 219-70-24-19   1PC 1 CT-1310D 06670754 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature measurement is carried out at the time of maintenance of the probe tip of the light depilator sold by our company
5
From Japan
On 2011-06-23 17:35:07
It is portable and easy to use point. Since thermocouples are used, the measurement speed is fast and it is good to be able to measure accurate temperature.
This review is about item#06670754.

Related Products